

DIXON VALVE
DIXON VALVE
600-A-AL
DIXON VALVE DIXON VALVE
Description
600-A-AL CAM AND GROOVE ADAPTER ; 6" A-AF ALUMINUM
Hose Fitting; Boss-Lock Type A Adapter; 6"; Male Adapter X Female NPT; 3 3/8" Overall Length; 2 1/4" Adapter Length; 7 3/4" Distance Across Flats; Aluminum; 75 Max PSI
Part #
600-A-AL
BDI #
17284241
Details
234.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/600-A-AL/p/17284241
Your Price
$ 234.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
1.153
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Hose
Product Detail
Hose Fitting
Product Specification
Boss-Lock Type A Adapter; 6"; Male Adapter X Female NPT; 3 3/8" Overall Length; 2 1/4" Adapter Length; 7 3/4" Distance Across Flats; Aluminum; 75 Max PSI
Long Description
Hose Fitting; Boss-Lock Type A Adapter; 6"; Male Adapter X Female NPT; 3 3/8" Overall Length; 2 1/4" Adapter Length; 7 3/4" Distance Across Flats; Aluminum; 75 Max PSI