https://www.bdiexpress.com/medias/MFRDVCXXXXXX-G600-C-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU4M3xpbWFnZS9qcGVnfGFEZzBMMmhsWlM4eE1EazNOVEEyTmpVMU5ETTVPQzlOUmxKRVZrTllXRmhZV0ZoZlJ6WXdNRjlEWDBGTVh6TXdNSGd6TURBdWFuQm58NDczYjk4ZGYzYzU5MjVhMDMzNmYyZDZjN2MxZDNiMjAyMzJiNWFjZjNkMmFmZTEwMTVjZDZjOWY2YTEwZjE3ZA
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-G600-C-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU4M3xpbWFnZS9qcGVnfGFEZzBMMmhsWlM4eE1EazNOVEEyTmpVMU5ETTVPQzlOUmxKRVZrTllXRmhZV0ZoZlJ6WXdNRjlEWDBGTVh6TXdNSGd6TURBdWFuQm58NDczYjk4ZGYzYzU5MjVhMDMzNmYyZDZjN2MxZDNiMjAyMzJiNWFjZjNkMmFmZTEwMTVjZDZjOWY2YTEwZjE3ZA
DIXON VALVE
DIXON VALVE
600-C-AL
DIXON VALVE DIXON VALVE
Description
600-C-AL CAM AND GROOVE COUPLER ; 6" C-CS ALUMINUM
Hose Coupling; Cam and Groove Type C Coupler X Hose Shank; 356T6 Aluminum Material; Buna-N Seal; 6" Size; 75 PSI Maximum Operating Pressure; 4 Pack Per Box
Part #
600-C-AL
BDI #
17284251
Details
446.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/600-C-AL/p/17284251
Your Price
$ 446.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
2.582
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Hose
Weight / LBS
5.7
Product Detail
Hose Coupling
Product Specification
Hose Coupling; Cam and Groove Type C Coupler X Hose Shank; 356T6 Aluminum Material; Buna-N Seal; 6" Size; 75 PSI Maximum Operating Pressure; 4 Pack Per Box
Long Description
Hose Coupling; Cam and Groove Type C Coupler X Hose Shank; 356T6 Aluminum Material; Buna-N Seal; 6" Size; 75 PSI Maximum Operating Pressure; 4 Pack Per Box

