LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
632004
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
632004 AIR ASSY COUPLER
Quick Disconnect Fitting; Industrial/Milton-Style Coupler And Nipple; 1/4" Inside Diameter; 250PSI Maximum Operating Pressure; 1-3/4" Length; 1-1/8" Diameter
Part #
632004
BDI #
562365
Details
39.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/632004/p/562365
Your Price
$ 39.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.091
EAN
0095992062860
Product Group - BDI
F02172
Noun
Fitting
Product Detail
Quick Disconnect Fitting
Product Specification
Industrial/Milton-Style Coupler And Nipple; 1/4" Inside Diameter; 250PSI Maximum Operating Pressure; 1-3/4" Length; 1-1/8" Diameter
Long Description
Quick Disconnect Fitting; Industrial/Milton-Style Coupler And Nipple; 1/4" Inside Diameter; 250PSI Maximum Operating Pressure; 1-3/4" Length; 1-1/8" Diameter


