BRENNAN
BRENNAN
6400-04-04-O
BRENNAN BRENNAN
Description
6400-04-04-O STRGHT TUBE ADAPTER ; 1/4" TUBE OD 7/16IN-20 X 7/16IN-20 SAE
Tube Adapter; Straight; 1/4" Tube Outer Diameter; 7/16"-20 TPI Male JIC X 7/16"-20 TPI Male O-Ring Boss; 1.23" Length; Steel Material
Part #
6400-04-04-O
BDI #
17205851
Details
1.81
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/6400-04-04-O/p/17205851
Your Price
$ 1.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Adapter
Product Specification
Straight; 1/4" Tube Outer Diameter; 7/16"-20 TPI Male JIC X 7/16"-20 TPI Male O-Ring Boss; 1.23" Length; Steel Material
Long Description
Tube Adapter; Straight; 1/4" Tube Outer Diameter; 7/16"-20 TPI Male JIC X 7/16"-20 TPI Male O-Ring Boss; 1.23" Length; Steel Material

