Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6400-12-12-O https://www.bdiexpress.com/medias/INDBNEXXXXXX-6400-O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTd8aW1hZ2UvanBlZ3xhR0kxTDJobVpTOHhNRFUwT1RRMU1qVTNNRFkxTkM5SlRrUkNUa1ZZV0ZoWVdGaGZOalF3TUY5UFh6TXdNSGd6TURBdWFuQm58ZThjYWNkZTM5MWVkYWY5NWY4ZjQ1Nzg2ZmYyMzk2MTAxOTk0YjQ5MTQ0N2IzMzMzOWY0NTFkNjNhZTMwZmU3ZA
17205950 Fittings And Adapters 

BRENNAN BRENNAN

6400-12-12-O

Description

6400-12-12-O STRGHT TUBE ADAPTER ; 3/4" TUBE OD 1-1/16IN-12 SAE

Tube Adapter; Straight; 3/4" Tube Outer Diameter; 1-1/16"-12 TPI Male JIC X 1-1/16"-12 TPI Male O-Ring Boss; 1.97" Length; Steel Material

Part #

6400-12-12-O

BDI #
17205950

Details

6.85 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 6.85 / each BDIExpress
QTY

Inventory

Total: 14

Brand
Manufacturer Name
BRENNAN INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Adapter
Product Specification
Straight; 3/4" Tube Outer Diameter; 1-1/16"-12 TPI Male JIC X 1-1/16"-12 TPI Male O-Ring Boss; 1.97" Length; Steel Material
Long Description
Tube Adapter; Straight; 3/4" Tube Outer Diameter; 1-1/16"-12 TPI Male JIC X 1-1/16"-12 TPI Male O-Ring Boss; 1.97" Length; Steel Material