BRENNAN
BRENNAN
6405-06-06-O
BRENNAN BRENNAN
Description
6405-06-06-O STRAIGHT TUBE ADAPTER ; 9/16IN-18 MORB X 3/8IN-18 FNPT
Tube Adapter; Straight; 3/8" Tube Outer Diameter; 9/16"-18 TPI Male O-Ring Boss X 3/8"-18 TPI Female Pipe; 1.331" Length; Steel Material
Part #
6405-06-06-O
BDI #
17206256
Details
5.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/6405-06-06-O/p/17206256
Your Price
$ 5.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Adapter
Product Specification
Straight; 3/8" Tube Outer Diameter; 9/16"-18 TPI Male O-Ring Boss X 3/8"-18 TPI Female Pipe; 1.331" Length; Steel Material
Long Description
Tube Adapter; Straight; 3/8" Tube Outer Diameter; 9/16"-18 TPI Male O-Ring Boss X 3/8"-18 TPI Female Pipe; 1.331" Length; Steel Material