BRENNAN
BRENNAN
6408-10-O
BRENNAN BRENNAN
Description
6408-10-O EXT HEX HEAD PLUG ; 5/8" TUBE OD 7/8IN-14 MORB 0.93" LG
Tube Plug; External Hex; 5/8" Tube Outer Diameter; 7/8"-14 TPI Male O-Ring Boss; 0.93" Length; Steel Material
Part #
6408-10-O
BDI #
17206387
Details
2.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/6408-10-O/p/17206387
Your Price
$ 2.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Plug
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Plug
Product Specification
External Hex; 5/8" Tube Outer Diameter; 7/8"-14 TPI Male O-Ring Boss; 0.93" Length; Steel Material
Long Description
Tube Plug; External Hex; 5/8" Tube Outer Diameter; 7/8"-14 TPI Male O-Ring Boss; 0.93" Length; Steel Material

