BRENNAN
BRENNAN
6410-06-04-O
BRENNAN BRENNAN
Description
6410-06-04-O STRAIGHT REDUCER ; 9/16IN-18 MORB X 7/16IN-20 FORB 1.12" LG
Tube Reducer; Straight; 9/16"-18 TPI Male O-Ring Boss X 7/16"-20 TPI Female O-Ring Boss; 1.12" Length; Steel Material
Part #
6410-06-04-O
BDI #
17206465
Details
4.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/6410-06-04-O/p/17206465
Your Price
$ 4.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183112
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Reducer
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Reducer
Product Specification
Straight; 9/16"-18 TPI Male O-Ring Boss X 7/16"-20 TPI Female O-Ring Boss; 1.12" Length; Steel Material
Long Description
Tube Reducer; Straight; 9/16"-18 TPI Male O-Ring Boss X 7/16"-20 TPI Female O-Ring Boss; 1.12" Length; Steel Material

