![6501-08-08](/medias/INDXXXXXXXXX-21460880-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyODd8aW1hZ2UvanBlZ3xhRGt6TDJobVpDODVPREkxTnpNeE9EY3dOelV3TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFEyTURnNE1GOHpNREI0TXpBd0xtcHdad3wxMTNjOTkxOTBiZTQ3ZTI5YmMxNGQ2ZDc1NDg1MDc1YTUyNjYzOTk2NzMwNzI2NGFlOGI2NWVmOTlkNzY1NjQ3)
![6501-08-08](/medias/INDXXXXXXXXX-21460880-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyODd8aW1hZ2UvanBlZ3xhRGt6TDJobVpDODVPREkxTnpNeE9EY3dOelV3TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFEyTURnNE1GOHpNREI0TXpBd0xtcHdad3wxMTNjOTkxOTBiZTQ3ZTI5YmMxNGQ2ZDc1NDg1MDc1YTUyNjYzOTk2NzMwNzI2NGFlOGI2NWVmOTlkNzY1NjQ3)
TOMPKINS INDUSTRIES
TOMPKINS INDUSTRIES
6501-08-08
TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES
Description
6501-08-08 FJX X MP ELBOW ; 3/4-16 UNF X 1/2-14 NPTF STEEL 90D
Tube Elbow; 3/4-16 Thread; 08 Thread Nominal Size; Female JIC Swivel Thread Type; 1/2-14 Thread Male Pipe; 90 Deg; Steel
Part #
6501-08-08
BDI #
21460880
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/6501-08-08/p/21460880
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.11
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
Tube Elbow; 3/4-16 Thread; 08 Thread Nominal Size; Female JIC Swivel Thread Type; 1/2-14 Thread Male Pipe; 90 Deg; Steel
Long Description
Tube Elbow; 3/4-16 Thread; 08 Thread Nominal Size; Female JIC Swivel Thread Type; 1/2-14 Thread Male Pipe; 90 Deg; Steel