BRENNAN
BRENNAN
6502-06-06-FG
BRENNAN BRENNAN
Description
6502-06-06-FG 45DEG TUBE ELBOW ; 9/16IN-18 MSAE 9/16IN-18 FSAE
Tube Elbow; 45 Degree; Forged; 3/8" Tube Outer Diameter; 9/16"-18 TPI Male JIC X 9/16"-18 TPI Female JIC Swivel; Steel Material
Part #
6502-06-06-FG
BDI #
17206701
Details
6.35
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/6502-06-06-FG/p/17206701
Your Price
$ 6.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Elbow
Product Specification
45 Degree; Forged; 3/8" Tube Outer Diameter; 9/16"-18 TPI Male JIC X 9/16"-18 TPI Female JIC Swivel; Steel Material
Long Description
Tube Elbow; 45 Degree; Forged; 3/8" Tube Outer Diameter; 9/16"-18 TPI Male JIC X 9/16"-18 TPI Female JIC Swivel; Steel Material