BRENNAN
BRENNAN
6505-12-08
BRENNAN BRENNAN
Description
6505-12-08 STRAIGHT TUBE ADAPTER ; 3/4IN-14 MNPT X 3/4IN-16 SAE 2.1" LG
Tube Adapter; Straight; 1/2" Tube Outer Diameter; 3/4"-14 TPI Male Pipe X 3/4"-16 TPI Female JIC Swivel; 1.67" Length; Steel Material
Part #
6505-12-08
BDI #
17206761
Details
22.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/6505-12-08/p/17206761
Your Price
$ 22.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40171700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Adapter
Product Specification
Straight; 1/2" Tube Outer Diameter; 3/4"-14 TPI Male Pipe X 3/4"-16 TPI Female JIC Swivel; 1.67" Length; Steel Material
Long Description
Tube Adapter; Straight; 1/2" Tube Outer Diameter; 3/4"-14 TPI Male Pipe X 3/4"-16 TPI Female JIC Swivel; 1.67" Length; Steel Material

