

BRENNAN
BRENNAN
6801-08-10-NWO-FG
BRENNAN BRENNAN
Description
6801-08-10-NWO-FG 90DEG TUBE ELBOW ; 1/2 IN TUBE OD 3/4IN-16 X 7/8IN-14 SAE
Tube Elbow; 90 Degree; Forged; 1/2" Tube Outer Diameter; 3/4"-16 TPI Male JIC X 7/8"-14 TPI Male Adjustable O-Ring Boss; Steel Material
Part #
6801-08-10-NWO-FG
BDI #
17206980
Details
8.14
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/6801-08-10-NWO-FG/p/17206980
Your Price
$ 8.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Elbow
Product Specification
90 Degree; Forged; 1/2" Tube Outer Diameter; 3/4"-16 TPI Male JIC X 7/8"-14 TPI Male Adjustable O-Ring Boss; Steel Material
Long Description
Tube Elbow; 90 Degree; Forged; 1/2" Tube Outer Diameter; 3/4"-16 TPI Male JIC X 7/8"-14 TPI Male Adjustable O-Ring Boss; Steel Material