https://www.bdiexpress.com/medias/INDXXXXXXXXX-25153004-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkwNDd8aW1hZ2UvanBlZ3xhR0k0TDJoaU1DOHhNREUwTVRneU1UYzVOak00TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRNd01EUmZNekF3V0RNd01DNXFjR2N8OWJlYWM3Y2Y2MWEzMmMwMTYxYTk0ODI3NmQ5ZDJjMDhmNzQ3MWRiZGM2NzA2Njg5OGQwNGQyMGNkYWFkNDA4Nw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25153004-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkwNDd8aW1hZ2UvanBlZ3xhR0k0TDJoaU1DOHhNREUwTVRneU1UYzVOak00TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRNd01EUmZNekF3V0RNd01DNXFjR2N8OWJlYWM3Y2Y2MWEzMmMwMTYxYTk0ODI3NmQ5ZDJjMDhmNzQ3MWRiZGM2NzA2Njg5OGQwNGQyMGNkYWFkNDA4Nw
PARKER
PARKER
8-10 F5OX-S
PARKER PARKER
Description
8-10 F5OX-S TUBE ADAPTER ; 6 TO 38MM SIZE 20EA/PAK
Tube Adapter; Straight; 1/2" Male 37 Degree Flare X 7/8"-14 Male SAE-ORB Thread; 90 Durometer Nitrile O-Ring; Steel; Zinc Nickel Plated; 5000PSI Maximum Dynamic Pressure
Part #
8-10 F5OX-S
BDI #
25136898
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/8-10-F5OX-S/p/25136898
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183109
Weight / Kilogram
0.089
Product Group - BDI
F02172
Harmonized Tariff Code
7412.20.00.90
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://www.parker.com
Product Detail
Tube Adapter
Product Specification
Straight; 1/2" Male 37 Degree Flare X 7/8"-14 Male SAE-ORB Thread; 90 Durometer Nitrile O-Ring; Steel; Zinc Nickel Plated; 5000PSI Maximum Dynamic Pressure
Long Description
Tube Adapter; Straight; 1/2" Male 37 Degree Flare X 7/8"-14 Male SAE-ORB Thread; 90 Durometer Nitrile O-Ring; Steel; Zinc Nickel Plated; 5000PSI Maximum Dynamic Pressure

