Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

81504 https://www.bdiexpress.com/medias/INDXXXXXXXXX-329-81504-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTR8aW1hZ2UvanBlZ3xhRE5sTDJnMU1DOHhNRE16TWpVNE16RXpNekl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNekk1WHpneE5UQTBYek13TUhnek1EQXVhbkJufDFmZWU3NTJlMGRlOGFkZjFmMGZiZGIyOGI4OGE2ODU4MGU4NTU4NzIzNDUzYTZmM2E1YmE0ZDA2ZTgxODhkMzk
20916334 Fittings And Adapters 

GEARWRENCH GEARWRENCH

81504

Description

81504 ADAPTER ; 1" DRIVE

Adapter and Extension; Adapter; 1" and 3/4" Nominal Drive Size; Square End Type; Full Polish Chrome Finish; English Language; Alloy Steel Material; Imperial Measuring System; 2.56" Overall Nominal LengthAdapter Type; Gearwrench

Part #

81504

BDI #
20916334

Details

63.48 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 63.48 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
APEX TOOL GROUP WWW.GEARWRENCH.COM
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.44
EAN
0099575815041
Product Group - BDI
G00190
Noun
Adapter and Extension
Manufacturer Internal Number
329-81504
Weight / LBS
0.83
Product Detail
Adapter and Extension
Product Specification
Adapter; 1" and 3/4" Nominal Drive Size; Square End Type; Full Polish Chrome Finish; English Language; Alloy Steel Material; Imperial Measuring System; 2.56" Overall Nominal LengthAdapter Type; Gearwrench
Long Description
Adapter and Extension; Adapter; 1" and 3/4" Nominal Drive Size; Square End Type; Full Polish Chrome Finish; English Language; Alloy Steel Material; Imperial Measuring System; 2.56" Overall Nominal LengthAdapter Type; Gearwrench