https://www.bdiexpress.com/medias/INDXXXXXXXXX-329-84655-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNTF8aW1hZ2UvanBlZ3xhRFU1TDJnMllpOHhNRE16TWpVNE16a3hPVFkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNekk1WHpnME5qVTFYek13TUhnek1EQXVhbkJufDE3MGQzOGUxNjQwZWU1NzhkYzI4OWExNjEzMzIxZTZhNTY3MDYwOTU2NjkxNDRhZjE3NGNlNjFjM2I1YzM0ZmE
https://www.bdiexpress.com/medias/INDXXXXXXXXX-329-84655-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNTF8aW1hZ2UvanBlZ3xhRFU1TDJnMllpOHhNRE16TWpVNE16a3hPVFkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNekk1WHpnME5qVTFYek13TUhnek1EQXVhbkJufDE3MGQzOGUxNjQwZWU1NzhkYzI4OWExNjEzMzIxZTZhNTY3MDYwOTU2NjkxNDRhZjE3NGNlNjFjM2I1YzM0ZmE
GEARWRENCH
GEARWRENCH
84655
GEARWRENCH GEARWRENCH
Description
84655 IMPACT ADAPTER ; 1/2FX3/4M
Adapter and Extension; Adapter; 1/2" and 3/4" Nominal Drive Size; Square End Type; Manganese Phosphate Finish; English Language; Alloy Steel Material; Imperial Measuring System; 1.88" Overall Nominal Lengthquare Drive Type; Gearwrench
Part #
84655
BDI #
20916930
Details
32.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/84655/p/20916930
Your Price
$ 32.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.168
EAN
0099575846557
Product Group - BDI
G00190
Noun
Adapter and Extension
Manufacturer Internal Number
329-84655
Weight / LBS
0.36
Product Detail
Adapter and Extension
Product Specification
Adapter; 1/2" and 3/4" Nominal Drive Size; Square End Type; Manganese Phosphate Finish; English Language; Alloy Steel Material; Imperial Measuring System; 1.88" Overall Nominal Lengthquare Drive Type; Gearwrench
Long Description
Adapter and Extension; Adapter; 1/2" and 3/4" Nominal Drive Size; Square End Type; Manganese Phosphate Finish; English Language; Alloy Steel Material; Imperial Measuring System; 1.88" Overall Nominal Lengthquare Drive Type; Gearwrench

