

CONTINENTAL
CONTINENTAL
B2-DHFX-0416
CONTINENTAL CONTINENTAL
Description
B2 DHFX 0416 ; POR DIN 24DGH F SWV
Hydraulic Fitting; Hose To Tube; Female/Swivel; DIN 24 Deg; Heavy; 1/4" Hose Inside Diameter; M16X1.5 Thread; 19MM Hex Wrench; 30.5MM Cut-Off; 55.4MM Length; Steel
Part #
20241801
BDI #
17989211
Details
52.78
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/B2-DHFX-0416/p/17989211
Your Price
$ 52.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.061
EAN
0037256363085
Product Group - BDI
F02172
Harmonized Tariff Code
3917.40.00.90
Noun
Fitting
Keyword String
Hose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.135
Product Detail
Hydraulic Hose Fitting
Product Specification
Hydraulic Hose Fitting; Hose To Tube; Female/Swivel; DIN 24 Deg; Heavy; 1/4" Hose Inside Diameter; M16X1.5 Thread; 19MM Hex Wrench; 30.5MM Cut-Off; 55.4MM Length; Steel
Long Description
Hydraulic Fitting; Hose To Tube; Female/Swivel; DIN 24 Deg; Heavy; 1/4" Hose Inside Diameter; M16X1.5 Thread; 19MM Hex Wrench; 30.5MM Cut-Off; 55.4MM Length; Steel