17989225
Fittings And Adapters
CONTINENTAL
CONTINENTAL
B2-DHFX45-0824
CONTINENTAL CONTINENTAL
Description
B2-DHFX45-0824 HOSE FITTING ; NON-RETURNABLE
Elbow Tube; 45 Deg; Female/Swivel; DIN 24 Deg; Heavy; 1/2" Hose Inside Diameter; M24X1.5 Thread; 30MM Hex Wrench Size; 21.6MM Drop; 55.9MM Cut Off; 87.6MM Length
Part #
B2-DHFX45-0824
BDI #
17989225
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/B2-DHFX45-0824/p/17989225
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.186
EAN
0037256363207
Product Group - BDI
F02172
Harmonized Tariff Code
7412.20.00.35
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://www.continental-industry.com
Product Detail
Tube Elbow
Product Specification
Tube Elbow; 45 Deg; Female/Swivel; DIN 24 Deg; Heavy; 1/2" Hose Inside Diameter; M24X1.5 Thread; 30MM Hex Wrench Size; 21.6MM Drop; 55.9MM Cut Off; 87.6MM Length
Long Description
Elbow Tube; 45 Deg; Female/Swivel; DIN 24 Deg; Heavy; 1/2" Hose Inside Diameter; M24X1.5 Thread; 30MM Hex Wrench Size; 21.6MM Drop; 55.9MM Cut Off; 87.6MM Length