https://www.bdiexpress.com/medias/INDXXXXXXXXX-25131073-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4OTV8aW1hZ2UvanBlZ3xhR1UzTDJobU1DOHhNREUwTVRjd01qYzRNekF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpFd056TmZNekF3V0RNd01DNXFjR2N8Yzk0ZWIwNjEyMGQyNTc4ZmJjNWViMWY4M2ZjODMzZGY0YjY1OWY0MDliZDQ2NWYzM2I1YThjZDNjZTFmM2IzNg
DEUBLIN
DEUBLIN
BC-54065-40-50
DEUBLIN DEUBLIN
Description
BC-54065-40-50 ROTARY UNION ; 2-1/2C RH 125PSI STEAM 300PSI WATER
Rotary Union; 2-1/2"-8 NPT Right Hand Rotor Connection; 2-1/2"-8 NPT Housing Connection; 8.3Bar Steam Pressure; 178 Degree C Steam Temperature; 171MM Outside Diameter; 330.4MM Length; Iron Housing; Bronze Sleeve and End Cap
Part #
BC-54065-40-50
BDI #
25130602
Details
5746.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/BC-54065-40-50/p/25130602
Your Price
$ 5,746.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27121704
Weight / Kilogram
19.28
Product Group - BDI
F02234
Harmonized Tariff Code
7307.19.90.30
Noun
Union
Keyword String
Rotary
Manufacturer URL
https://www.deublin.com
Product Detail
Rotary Union
Product Specification
2-1/2"-8 NPT Right Hand Rotor Connection; 2-1/2"-8 NPT Housing Connection; 8.3Bar Steam Pressure; 178 Degree C Steam Temperature; 171MM Outside Diameter; 330.4MM Length; Iron Housing; Bronze Sleeve and End Cap
Long Description
Rotary Union; 2-1/2"-8 NPT Right Hand Rotor Connection; 2-1/2"-8 NPT Housing Connection; 8.3Bar Steam Pressure; 178 Degree C Steam Temperature; 171MM Outside Diameter; 330.4MM Length; Iron Housing; Bronze Sleeve and End Cap