https://www.bdiexpress.com/medias/INDXXXXXXXXX-19318027-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk2MTB8aW1hZ2UvanBlZ3xhRFU1TDJnM05pODVPREkxTVRBNE5ESTJOemd5TDBsT1JGaFlXRmhZV0ZoWVdGOHhPVE14T0RBeU4xOHpNREI0TXpBd0xtcHdad3w2OWI5NjVkYzZhNzVlZDY4ZGJlYzQ1NjBmM2Q1OWRkMGRkNWQ5NzcxMjY5NTMyMTkwYjg4OGNmODA3NjFmMjJm
DIXON VALVE
DIXON VALVE
C16
DIXON VALVE DIXON VALVE
Description
C16 COUPLING ; 6" STD W/EPDM GSKT DI #7001-G600E 4/BOX
Pipe Coupling; Grooved Standard-Series S; Style 11; Ductile Iron Material; EPDM Seal; 6" Nominal Size; 6.625" Pipe OD; 1000 PSI at 70 Deg F; 21 Deg C; Maximum Operating Pressure; 34472LB Max End Load; 4 Optional Pkg/Box Qty
Part #
C16
BDI #
19318027
Details
192.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/C16/p/19318027
Your Price
$ 192.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172600
Weight / Kilogram
5.264
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Pipe
Weight / LBS
11.62
Product Detail
Pipe Coupling
Product Specification
Pipe Coupling; Grooved Standard-Series S; Style 11; Ductile Iron Material; EPDM Seal; 6" Nominal Size; 6.625" Pipe OD; 1000 PSI at 70 Deg F; 21 Deg C; Maximum Operating Pressure; 34472LB Max End Load; 4 Optional Pkg/Box Qty
Long Description
Pipe Coupling; Grooved Standard-Series S; Style 11; Ductile Iron Material; EPDM Seal; 6" Nominal Size; 6.625" Pipe OD; 1000 PSI at 70 Deg F; 21 Deg C; Maximum Operating Pressure; 34472LB Max End Load; 4 Optional Pkg/Box Qty