https://www.bdiexpress.com/medias/INDXXXXXXXXX-17270781-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NjF8aW1hZ2UvanBlZ3xhRFF6TDJnNE15ODVPRFl4TVRVek5UVTBORFl5TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekkzTURjNE1WOHpNREI0TXpBd0xtcHdad3xjNjVkMTY4MTg3MzRhZTczMWQ1ZDZiNjU3NzhhOTBkMzEwMzk4NjNlZWU3NTkxMzlmZDhkNTdhNTkxN2Q0ZDU0
                
                https://www.bdiexpress.com/medias/INDXXXXXXXXX-17270781-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NjF8aW1hZ2UvanBlZ3xhRFF6TDJnNE15ODVPRFl4TVRVek5UVTBORFl5TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekkzTURjNE1WOHpNREI0TXpBd0xtcHdad3xjNjVkMTY4MTg3MzRhZTczMWQ1ZDZiNjU3NzhhOTBkMzEwMzk4NjNlZWU3NTkxMzlmZDhkNTdhNTkxN2Q0ZDU0
                
					
						
									BUCHANAN RUBBER
								BUCHANAN RUBBER
							
						
					CGA-400-A1
				 
				BUCHANAN RUBBER BUCHANAN RUBBER
Description
						
                            
								CGA-400-A1 CAM AND GROOVE FITTING ; 4" PART A ALUM
Male Adapter; 4" Size; Aluminum; -150 To 250 Deg F Casting Temperature; Standard Pack 10
                         	Part #
	                    
	                      	CGA-400-A1
							BDI #
						
	                      	17270811
							
						
Details
                    
                        21.59
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/CGA-400-A1/p/17270811
						
		
		
		
				Your Price
				
						
							$ 21.59 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40183100
					Weight / Kilogram
				0
					Product Group - BDI
				F02172
					Product Detail
				
					Male Adapter
			Product Specification
				
					Male Adapter; 4" Size; Aluminum; -150 To 250 Deg F Casting Temperature; Standard Pack 10
			Long Description
				
					Male Adapter; 4" Size; Aluminum; -150 To 250 Deg F Casting Temperature; Standard Pack 10
			
