BUCHANAN RUBBER
BUCHANAN RUBBER
CGB-300-SS1
BUCHANAN RUBBER BUCHANAN RUBBER
Description
CGB-300-SS1 REDUCER COUPLER ; 3" PART B STAINLESS 316
Female Coupler; 3" MNPT; 316 Stainless Steel; Full Vacuum Rating; -150 To 500 Deg F Casting Temperature; 150PSI Max Operating at 70 Deg F; NBR Gasket; Standard Pack 12
Part #
CGB-300-SS1
BDI #
17270920
Details
113.75
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/CGB-300-SS1/p/17270920
Your Price
$ 113.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172607
Weight / Kilogram
0
Product Group - BDI
F02172
Harmonized Tariff Code
7307.29.00.90
Noun
Coupling
Product Detail
Female Coupler
Product Specification
Female Coupler; 3" MNPT; 316 Stainless Steel; Full Vacuum Rating; -150 To 500 Deg F Casting Temperature; 150PSI Max Operating at 70 Deg F; NBR Gasket; Standard Pack 12
Long Description
Female Coupler; 3" MNPT; 316 Stainless Steel; Full Vacuum Rating; -150 To 500 Deg F Casting Temperature; 150PSI Max Operating at 70 Deg F; NBR Gasket; Standard Pack 12