https://www.bdiexpress.com/medias/INDXXXXXXXXX-17271246-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2OTd8aW1hZ2UvanBlZ3xhRFUwTDJnNE5pODVPRFl4TVRVek5EZzRPVEkyTDBsT1JGaFlXRmhZV0ZoWVdGOHhOekkzTVRJME5sOHpNREI0TXpBd0xtcHdad3w5MjQxYTBjMDA2OTJlY2IyZjBmYWQzMTIzZTlmZGVmMThlNDJiOGFkMzc2M2E3MjNmNzYwNmY4ZTRjZmIwNjk0
BUCHANAN RUBBER
BUCHANAN RUBBER
CGE-300-A1
BUCHANAN RUBBER BUCHANAN RUBBER
Description
CGE-300-A1 ADAPTER ; 3" PART E ALUM
Male Adapter; 3" Size; Aluminum; -150 To 250 Deg F Casting Temperature; Standard Pack 12
Part #
CGE-300-A1
BDI #
17271246
Details
17.58
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/CGE-300-A1/p/17271246
Your Price
$ 17.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Adapter
Product Specification
Male Adapter; 3" Size; Aluminum; -150 To 250 Deg F Casting Temperature; Standard Pack 12
Long Description
Male Adapter; 3" Size; Aluminum; -150 To 250 Deg F Casting Temperature; Standard Pack 12