https://www.bdiexpress.com/medias/INDXXXXXXXXX-17271306-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NTZ8aW1hZ2UvanBlZ3xhR0ZpTDJnNE5pODVPRFl4TVRVek5EVTJNVFU0TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekkzTVRNd05sOHpNREI0TXpBd0xtcHdad3wyNTA2NTg1ZjQxMjUxN2M5NTE0NzhjMGFlMmQ2NmFiOGMxMDg4Mzk2NTczNWQyMWEwYmE1ZjZmODdlY2YxNTEz
                
                https://www.bdiexpress.com/medias/INDXXXXXXXXX-17271306-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NTZ8aW1hZ2UvanBlZ3xhR0ZpTDJnNE5pODVPRFl4TVRVek5EVTJNVFU0TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekkzTVRNd05sOHpNREI0TXpBd0xtcHdad3wyNTA2NTg1ZjQxMjUxN2M5NTE0NzhjMGFlMmQ2NmFiOGMxMDg4Mzk2NTczNWQyMWEwYmE1ZjZmODdlY2YxNTEz
                
					
						
									BUCHANAN RUBBER
								BUCHANAN RUBBER
							
						
					CGF-400-A1
				 
				BUCHANAN RUBBER BUCHANAN RUBBER
Description
						
                            
								CGF-400-A1 CAM AND GROOVE FITTING ; 4" PART F ALUM
Male Adapter; 4" Size; Aluminum; -150 To 250 Deg F Casting Temperature; 5 Standard Pack
                         	Part #
	                    
	                      	CGF-400-A1
							BDI #
						
	                      	17271336
							
						
Details
                    
                        37.36
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/CGF-400-A1/p/17271336
						
		
		
		
				Your Price
				
						
							$ 37.36 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40183100
					Weight / Kilogram
				0
					Product Group - BDI
				F02172
					Product Detail
				
					Male Adapter
			Product Specification
				
					Male Adapter; 4" Size; Aluminum; -150 To 250 Deg F Casting Temperature; 5 Standard Pack
			Long Description
				
					Male Adapter; 4" Size; Aluminum; -150 To 250 Deg F Casting Temperature; 5 Standard Pack
			
