DIXON VALVE
DIXON VALVE
D104
DIXON VALVE DIXON VALVE
Description
D104 TIRE INFLATOR CHUCK ; 1/4" NPT 150PSI BR
Inflater Chuck; 1/4" NPTF; Brass Material; Female; 150PSI Maximum Operating Pressure; 50 Optional Pkg/Box Qty
Part #
D104
BDI #
17284998
Details
19.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/D104/p/17284998
Your Price
$ 19.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.043
Product Group - BDI
F02172
Noun
Chuck
Keyword String
Inflater
Weight / LBS
0.094
Product Detail
Inflater Chuck
Product Specification
Inflater Chuck; 1/4" NPTF; Brass Material; Female; 150PSI Maximum Operating Pressure; 50 Optional Pkg/Box Qty
Long Description
Inflater Chuck; 1/4" NPTF; Brass Material; Female; 150PSI Maximum Operating Pressure; 50 Optional Pkg/Box Qty


