TIMKEN LOVEJOY
TIMKEN LOVEJOY
ELASTIC BUSHING 25MM TUBING
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
ELASTIC BUSHING 25MM TUBING ; HYDRAULIC
Tube Bushing; 25MM Outer Diameter; 35MM Inside Diameter; Elastic Material; 194 to 203 Deg F Temperature
Part #
ELASTIC BUSHING-25MM-TUBING
BDI #
599693
Details
30.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/ELASTIC-BUSHING-25MM-TUBING/p/599693
Your Price
$ 30.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183108
Weight / Kilogram
0.02
EAN
0845271019166
Product Group - BDI
F02234
Noun
Bushing
Keyword String
Tube
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Tube Bushing
Product Specification
25MM Outer Diameter; 35MM Inside Diameter; Elastic Material; 194 to 203 Deg F Temperature
Long Description
Tube Bushing; 25MM Outer Diameter; 35MM Inside Diameter; Elastic Material; 194 to 203 Deg F Temperature
