TIMKEN LOVEJOY
TIMKEN LOVEJOY
ELASTIC BUSHING 3/4IN PIPE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
ELASTIC BUSHING-3/4"-PIPE ; POR HYDRAULIC
Pipe Bushing; 3/4" Outer Diameter; 1.38" Inside Diameter; Elastic Material; 194 to 203 Deg F Temperature
Part #
845271019135
BDI #
599690
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/ELASTIC-BUSHING-3-4IN-PIPE/p/599690
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172300
Weight / Kilogram
0.02
EAN
0845271019135
Product Group - BDI
F02234
Noun
Bushing
Keyword String
Pipe
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Pipe Bushing
Product Specification
3/4" Outer Diameter; 1.38" Inside Diameter; Elastic Material; 194 to 203 Deg F Temperature
Long Description
Pipe Bushing; 3/4" Outer Diameter; 1.38" Inside Diameter; Elastic Material; 194 to 203 Deg F Temperature