DIXON VALVE
DIXON VALVE
FT30
DIXON VALVE DIXON VALVE
Description
FT30 THREADED FEM TEE ; 3" FNPT 150# IRON
Pipe Tee; NPT Threaded Female Tee; 150 Iron Material; FNPT Thread; 3" Thread Size; 6 Optional Pkg/Box Qty
Part #
FT30
BDI #
19321977
Details
183.48
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/FT30/p/19321977
Your Price
$ 183.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40174600
Weight / Kilogram
2.922
Product Group - BDI
F02172
Noun
Tee
Keyword String
Pipe
Weight / LBS
6.45
Product Detail
Pipe Tee
Product Specification
Pipe Tee; NPT Threaded Female Tee; 150 Iron Material; FNPT Thread; 3" Thread Size; 6 Optional Pkg/Box Qty
Long Description
Pipe Tee; NPT Threaded Female Tee; 150 Iron Material; FNPT Thread; 3" Thread Size; 6 Optional Pkg/Box Qty