GATES
GATES
G20100-1616
GATES GATES
Description
G20100-1616 HYDRAULIC HOSE COUPLING ; 16GS-16MP MALE PIPE
Hose Coupling; Globalspiral Hydraulic Coupling; Straight; Series-G20; 1" X 1-11-1/2" Nominal; Hose Barb X MNPTF; 1-3/8" Stem Hex; 1" LG; -40 to 250 Deg F; Steel; Tuffcoat Plated; Domestic
Part #
G20100-1616
BDI #
1097092
Details
28.88
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G20100-1616/p/1097092
Your Price
$ 28.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.24
EAN
0072053297454
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Hose
Product Detail
Hose Coupling
Product Specification
Hose Coupling; Globalspiral Hydraulic Coupling; Straight; Series-G20; 1" X 1-11-1/2" Nominal; Hose Barb X MNPTF; 1-3/8" Stem Hex; 1" LG; -40 to 250 Deg F; Steel; Tuffcoat Plated; Domestic
Long Description
Hose Coupling; Globalspiral Hydraulic Coupling; Straight; Series-G20; 1" X 1-11-1/2" Nominal; Hose Barb X MNPTF; 1-3/8" Stem Hex; 1" LG; -40 to 250 Deg F; Steel; Tuffcoat Plated; Domestic