GATES
GATES
G20170-2020
GATES GATES
Description
G20170-2020 HYDRAULIC HOSE COUPLING ; POR 20GS-20FJX 1-1/4" ID 1-5/8"-12 F
Hydraulic Adapter; 1-5/8-12 Thread Size X 1-35/64" Female Thread ID
Part #
G20170-2020
BDI #
1099766
Details
120.05
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G20170-2020/p/1099766
Your Price
$ 120.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.78
EAN
0072053437393
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Hydraulic
Weight / LBS
1.39
Product Detail
Hydraulic Adapter
Product Specification
Hydraulic Adapter; 1-5/8-12 Thread Size X 1-35/64" Female Thread ID
Long Description
Hydraulic Adapter; 1-5/8-12 Thread Size X 1-35/64" Female Thread ID