GATES
GATES
G20239-2020
GATES GATES
Description
G20239-2020 HYDRAULIC HOSE COUPLING ; POR 20GS-20FFORX90S FML FF O-RING SWIVEL
Tube Elbow; Globalspiral Hydraulic Coupling; Hex Short Bent Tube; Series-G20; 1-1/4" X 1-11/16-12Nominal; Hose Barb X Female Flat Face O-Ring Swivel; 90 Deg; 50MM Stem; 50MM Nut Hex; 6.77" LG; -40 to 250 Deg F; Steel; Tuffcoat Plated; Domestic
Part #
G20239-2020
BDI #
1099763
Details
208.33
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G20239-2020/p/1099763
Your Price
$ 208.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
1.07
EAN
0072053474794
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
Tube Elbow; Globalspiral Hydraulic Coupling; Hex Short Bent Tube; Series-G20; 1-1/4" X 1-11/16-12Nominal; Hose Barb X Female Flat Face O-Ring Swivel; 90 Deg; 50MM Stem; 50MM Nut Hex; 6.77" LG; -40 to 250 Deg F; Steel; Tuffcoat Plated; Domestic
Long Description
Tube Elbow; Globalspiral Hydraulic Coupling; Hex Short Bent Tube; Series-G20; 1-1/4" X 1-11/16-12Nominal; Hose Barb X Female Flat Face O-Ring Swivel; 90 Deg; 50MM Stem; 50MM Nut Hex; 6.77" LG; -40 to 250 Deg F; Steel; Tuffcoat Plated; Domestic

