Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G20300-1620 https://www.bdiexpress.com/medias/INDXXXXXXXXX-1097116-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ4OXxpbWFnZS9qcGVnfGFHRXdMMmhqT1M4eE1EYzJOamMxTVRVMk16Z3dOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UQTVOekV4Tmw4ek1EQjRNekF3TG1wd1p3fDUyZDlhODRkMTRjOWFjNDVlNjAzZjY1NDVlOTBiMDVhN2U5N2ZlZTg0MDk1NTk0ZTg1ZjkxMTBlYmM2NGVjOWQ
1097116 Fittings And Adapters 

GATES GATES

G20300-1620

Description

G20300-1620 HYDRAULIC HOSE COUPLING ; POR 16GS-20FL CODE 61 O-RING FLANGE

Hose Coupling; Globalspiral Hydraulic Coupling; Straight; Series-G20; 1" X 1-1/4" Nominal; Hose Barb X Code 61 O-Ring Flange; 4.92" LG; 4000 PSI; -40 to 250 Deg F; Steel; Tuffcoat Plated; Domestic

Part #

G20300-1620

BDI #
1097116

Details

113.53 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 113.53 / each BDIExpress
QTY

Inventory

Total: 5

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.34
EAN
0072053297485
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Hose
Product Detail
Hose Coupling
Product Specification
Hose Coupling; Globalspiral Hydraulic Coupling; Straight; Series-G20; 1" X 1-1/4" Nominal; Hose Barb X Code 61 O-Ring Flange; 4.92" LG; 4000 PSI; -40 to 250 Deg F; Steel; Tuffcoat Plated; Domestic
Long Description
Hose Coupling; Globalspiral Hydraulic Coupling; Straight; Series-G20; 1" X 1-1/4" Nominal; Hose Barb X Code 61 O-Ring Flange; 4.92" LG; 4000 PSI; -40 to 250 Deg F; Steel; Tuffcoat Plated; Domestic