GATES
GATES
G20307-1212
GATES GATES
Description
G20307-1212 HYDRAULIC HOSE COUPLING ; POR 12GS-12FL45M CODE 61 O-RING FLANGE
Tube Elbow; Globalspiral Hydraulic Coupling; Bent Tube; Series-G20; 3/4" Nominal; Hose Barb X Code 61 O-Ring Flange; 45 Deg; 4.88" LG; 5000 PSI; -40 to 250 Deg F; Steel; Tuffcoat Plated; Domestic
Part #
G20307-1212
BDI #
1092834
Details
111.4
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G20307-1212/p/1092834
Your Price
$ 111.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.24
EAN
0072053399462
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
Tube Elbow; Globalspiral Hydraulic Coupling; Bent Tube; Series-G20; 3/4" Nominal; Hose Barb X Code 61 O-Ring Flange; 45 Deg; 4.88" LG; 5000 PSI; -40 to 250 Deg F; Steel; Tuffcoat Plated; Domestic
Long Description
Tube Elbow; Globalspiral Hydraulic Coupling; Bent Tube; Series-G20; 3/4" Nominal; Hose Barb X Code 61 O-Ring Flange; 45 Deg; 4.88" LG; 5000 PSI; -40 to 250 Deg F; Steel; Tuffcoat Plated; Domestic

