Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G218 https://www.bdiexpress.com/medias/INDLINXXXXXX-564240-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcyNnxpbWFnZS9qcGVnfGFHVmhMMmcyT1M4eE1ERTBPRFExTVRNeE9UZ3pPQzlKVGtSTVNVNVlXRmhZV0ZoZk5UWTBNalF3WHpNd01IZ3pNREF1YW5Cbnw1YjBhMjQ4OGRiNGEzNWM5YjhkYWQ5ODBiOWM4OWJjYmViYmQ0NTdmMmIxOWU5ZTdkYjNmMDMzYzg5YTkxYTdi
564240 Fittings And Adapters 

LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL

G218

Description

G218 HOSE

Hose Fitting; 0.669" Nominal Height; Flexible Hose Type; 18"; 0.669" Nominal Length; 1/8" NPT Male Thread; 0.669" Nominal Width; 14000PSI Working Maximum Pressure; 3500PSI Working Nominal Pressure; For Used With Hand Operated Gun Only

Part #

G218

BDI #
564240

Details

21.95 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 21.95 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
40151700
Weight / Kilogram
0.091
EAN
0095992093543
Product Group - BDI
F02192
Noun
Fitting
Keyword String
Hose
Manufacturer URL
Manufacturer Item Number
438-G218
Weight / LBS
0.1
Product Detail
Hose Fitting
Product Specification
0.669" Nominal Height; Flexible Hose Type; 18"; 0.669" Nominal Length; 1/8" NPT Male Thread; 0.669" Nominal Width; 14000PSI Working Maximum Pressure; 3500PSI Working Nominal Pressure; For Used With Hand Operated Gun Only
Long Description
Hose Fitting; 0.669" Nominal Height; Flexible Hose Type; 18"; 0.669" Nominal Length; 1/8" NPT Male Thread; 0.669" Nominal Width; 14000PSI Working Maximum Pressure; 3500PSI Working Nominal Pressure; For Used With Hand Operated Gun Only