GATES
GATES
G25165-0608
GATES GATES
Description
G25165-0608 HYDRAULIC HOSE COUPLING ; POR 6G-8MJ 3/8" HOSE ID 3/4"-16 UNF
Tube Coupling; Straight; Series-G25; 3/8" X 3/4-16 Nominal; Hose X Male JIC 37 Deg Flare; 19MM Stem Hex; 2.48" LG; Steel; Industry Standards-ASTMb; Domestic
Part #
G25165-0608
BDI #
1113048
Details
21.67
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G25165-0608/p/1113048
Your Price
$ 21.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183107
Weight / Kilogram
0.09
EAN
0072053322958
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Tube
Product Detail
Tube Coupling
Product Specification
Tube Coupling; Straight; Series-G25; 3/8" X 3/4-16 Nominal; Hose X Male JIC 37 Deg Flare; 19MM Stem Hex; 2.48" LG; Steel; Industry Standards-ASTMb; Domestic
Long Description
Tube Coupling; Straight; Series-G25; 3/8" X 3/4-16 Nominal; Hose X Male JIC 37 Deg Flare; 19MM Stem Hex; 2.48" LG; Steel; Industry Standards-ASTMb; Domestic