GATES
GATES
G25165-0610
GATES GATES
Description
G25165-0610 HYDRAULIC HOSE COUPLING ; POR 6G-10MJ MJIC 37 FLARE
Tube Coupling; Straight; Series-G25; 3/8" X 7/8-14 Nominal; Hose X Male JIC 37 Deg Flare; 24MM Stem Hex; 2.64" LG; Steel; Industry Standards-ASTMb; Domestic
Part #
G25165-0610
BDI #
1112791
Details
24.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G25165-0610/p/1112791
Your Price
$ 24.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183107
Weight / Kilogram
0.14
EAN
0072053173031
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Tube
Product Detail
Tube Coupling
Product Specification
Tube Coupling; Straight; Series-G25; 3/8" X 7/8-14 Nominal; Hose X Male JIC 37 Deg Flare; 24MM Stem Hex; 2.64" LG; Steel; Industry Standards-ASTMb; Domestic
Long Description
Tube Coupling; Straight; Series-G25; 3/8" X 7/8-14 Nominal; Hose X Male JIC 37 Deg Flare; 24MM Stem Hex; 2.64" LG; Steel; Industry Standards-ASTMb; Domestic