GATES
GATES
G25165-0808
GATES GATES
Description
G25165-0808 HYDRAULIC HOSE COUPLING ; POR 8G-8MJ 1/2" ID 3/4"-16 MJIC 37DEG
Tube Coupling; Straight; Series-G25; 1/2" X 3/4-16 Nominal; Hose X Male JIC 37 Deg Flare; 22MM Stem Hex; 2.81" LG; Steel; Industry Standards-ASTMb; Domestic
Part #
G25165-0808
BDI #
1116171
Details
21.08
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G25165-0808/p/1116171
Your Price
$ 21.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183107
Weight / Kilogram
0.136
EAN
0072053322965
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Tube
Product Detail
Tube Coupling
Product Specification
Tube Coupling; Straight; Series-G25; 1/2" X 3/4-16 Nominal; Hose X Male JIC 37 Deg Flare; 22MM Stem Hex; 2.81" LG; Steel; Industry Standards-ASTMb; Domestic
Long Description
Tube Coupling; Straight; Series-G25; 1/2" X 3/4-16 Nominal; Hose X Male JIC 37 Deg Flare; 22MM Stem Hex; 2.81" LG; Steel; Industry Standards-ASTMb; Domestic

