GATES
GATES
G25165-0812
GATES GATES
Description
G25165-0812 HYDRAULIC HOSE COUPLING ; POR 8G-12MJ 1/2" HOSE ID 1-1/16"-12 UN
Tube Coupling; Straight; Series-G25; 1/2" X 1-1/16-12Nominal; Hose X Male JIC 37 Deg Flare; 27MM Stem Hex; 3.19" LG; Steel; Industry Standards-ASTMb; Domestic
Part #
G25165-0812
BDI #
1116014
Details
31.78
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G25165-0812/p/1116014
Your Price
$ 31.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183107
Weight / Kilogram
0.2
EAN
0072053322989
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Tube
Product Detail
Tube Coupling
Product Specification
Tube Coupling; Straight; Series-G25; 1/2" X 1-1/16-12Nominal; Hose X Male JIC 37 Deg Flare; 27MM Stem Hex; 3.19" LG; Steel; Industry Standards-ASTMb; Domestic
Long Description
Tube Coupling; Straight; Series-G25; 1/2" X 1-1/16-12Nominal; Hose X Male JIC 37 Deg Flare; 27MM Stem Hex; 3.19" LG; Steel; Industry Standards-ASTMb; Domestic