GATES
GATES
G25165-1212
GATES GATES
Description
G25165-1212 HYDRAULIC HOSE COUPLING ; POR 12G-12MJ 3/4" HOSE ID 1-1/16"-12 UN
Tube Coupling; Straight; Series-G25; 3/4" X 1-1/16-12Nominal; Hose X Male JIC 37 Deg Flare; 27MM Stem Hex; 3.72" LG; Steel; Industry Standards-ASTMb; Domestic
Part #
G25165-1212
BDI #
1092632
Details
41.21
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G25165-1212/p/1092632
Your Price
$ 41.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.286
EAN
0072053322996
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Tube
Product Detail
Tube Coupling
Product Specification
Tube Coupling; Straight; Series-G25; 3/4" X 1-1/16-12Nominal; Hose X Male JIC 37 Deg Flare; 27MM Stem Hex; 3.72" LG; Steel; Industry Standards-ASTMb; Domestic
Long Description
Tube Coupling; Straight; Series-G25; 3/4" X 1-1/16-12Nominal; Hose X Male JIC 37 Deg Flare; 27MM Stem Hex; 3.72" LG; Steel; Industry Standards-ASTMb; Domestic

