GATES
GATES
G25165-1616
GATES GATES
Description
G25165-1616 HYDRAULIC HOSE COUPLING ; POR 16G-16MJ 1" ID 1-5/16"-12 FJIC 37
Tube Coupling; Straight; Series-G25; 1" X 1-5/16-12Nominal; Hose X Male JIC 37 Deg Flare; 36MM Stem Hex; 4.11" LG; Steel; Industry Standards-ASTMb; Domestic
Part #
G25165-1616
BDI #
1096869
Details
69.14
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G25165-1616/p/1096869
Your Price
$ 69.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183107
Weight / Kilogram
0.48
EAN
0072053323016
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Tube
Product Detail
Tube Coupling
Product Specification
Tube Coupling; Straight; Series-G25; 1" X 1-5/16-12Nominal; Hose X Male JIC 37 Deg Flare; 36MM Stem Hex; 4.11" LG; Steel; Industry Standards-ASTMb; Domestic
Long Description
Tube Coupling; Straight; Series-G25; 1" X 1-5/16-12Nominal; Hose X Male JIC 37 Deg Flare; 36MM Stem Hex; 4.11" LG; Steel; Industry Standards-ASTMb; Domestic