GATES
GATES
G25170-0606
GATES GATES
Description
G25170-0606 HYDRAULIC HOSE COUPLING ; POR 6G-6FJX3/8" ID 9/16"-18 UNF 5/PAK
Tube Coupling; Straight; Series-G25; 3/8" X 9/16-18 Nominal; Hose X 37 Deg Female JIC Flare Swivel; 18MM Stem; 19MM Nut Hex; 2.42" LG; Carbon Steel; Domestic
Part #
710308145
BDI #
1112917
Details
17.04
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G25170-0606/p/1112917
Your Price
$ 17.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.086
EAN
0072053323054
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Tube
Product Detail
Tube Coupling
Product Specification
Tube Coupling; Straight; Series-G25; 3/8" X 9/16-18 Nominal; Hose X 37 Deg Female JIC Flare Swivel; 18MM Stem; 19MM Nut Hex; 2.42" LG; Carbon Steel; Domestic
Long Description
Tube Coupling; Straight; Series-G25; 3/8" X 9/16-18 Nominal; Hose X 37 Deg Female JIC Flare Swivel; 18MM Stem; 19MM Nut Hex; 2.42" LG; Carbon Steel; Domestic

