GATES
GATES
G25170-0608
GATES GATES
Description
G25170-0608 HYDRAULIC HOSE COUPLING ; POR 6G-8FJX3/8" ID 3/4"-16 UNF 5/PAK
Tube Coupling; Straight; Series-G25; 3/8" X 3/4-16 Nominal; Hose X 37 Deg Female JIC Flare Swivel; 18MM Stem; 24MM Nut Hex; 2.63" LG; Carbon Steel; Domestic
Part #
710308155
BDI #
1113015
Details
20.65
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G25170-0608/p/1113015
Your Price
$ 20.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183107
Weight / Kilogram
0.12
EAN
0072053323061
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Tube
Product Detail
Tube Coupling
Product Specification
Tube Coupling; Straight; Series-G25; 3/8" X 3/4-16 Nominal; Hose X 37 Deg Female JIC Flare Swivel; 18MM Stem; 24MM Nut Hex; 2.63" LG; Carbon Steel; Domestic
Long Description
Tube Coupling; Straight; Series-G25; 3/8" X 3/4-16 Nominal; Hose X 37 Deg Female JIC Flare Swivel; 18MM Stem; 24MM Nut Hex; 2.63" LG; Carbon Steel; Domestic

