GATES
GATES
G25170-1212 ; 12G-12FJX
GATES GATES
Description
G25170-1212 HYDRAULIC HOSE COUPLING ; POR 12G-12FJX 3/4" HOSE ID 1-1/16"-12 UN
Tube Coupling; Straight; Series-G25; 3/4" X 1-1/16-12Nominal; Hose X 37 Deg Female JIC Flare Swivel; 30MM Stem; 32MM Nut Hex; 3.74" LG; Carbon Steel; Domestic
Part #
G25170-1212
BDI #
1092583
Details
40.22
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G25170-1212-;-12G-12FJX/p/1092583
Your Price
$ 40.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183107
Weight / Kilogram
0.3
EAN
0072053323122
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Tube
Product Detail
Tube Coupling
Product Specification
Tube Coupling; Straight; Series-G25; 3/4" X 1-1/16-12Nominal; Hose X 37 Deg Female JIC Flare Swivel; 30MM Stem; 32MM Nut Hex; 3.74" LG; Carbon Steel; Domestic
Long Description
Tube Coupling; Straight; Series-G25; 3/4" X 1-1/16-12Nominal; Hose X 37 Deg Female JIC Flare Swivel; 30MM Stem; 32MM Nut Hex; 3.74" LG; Carbon Steel; Domestic

