GATES
GATES
G25170-2020
GATES GATES
Description
G25170-2020 HYDRAULIC HOSE COUPLING ; POR 20G-20FJX 1-1/4" HOSE ID 1-5/8"-12
Tube Coupling; Straight; Series-G25; 1-1/4" X 1-5/8-12Nominal; Hose X 37 Deg Female JIC Flare Swivel; 41MM Stem; 50MM Nut Hex; 4.42" LG; Carbon Steel; Domestic
Part #
G25170-2020
BDI #
1099707
Details
162.94
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G25170-2020/p/1099707
Your Price
$ 162.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183107
Weight / Kilogram
0.78
EAN
0072053172072
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Tube
Product Detail
Tube Coupling
Product Specification
Tube Coupling; Straight; Series-G25; 1-1/4" X 1-5/8-12Nominal; Hose X 37 Deg Female JIC Flare Swivel; 41MM Stem; 50MM Nut Hex; 4.42" LG; Carbon Steel; Domestic
Long Description
Tube Coupling; Straight; Series-G25; 1-1/4" X 1-5/8-12Nominal; Hose X 37 Deg Female JIC Flare Swivel; 41MM Stem; 50MM Nut Hex; 4.42" LG; Carbon Steel; Domestic

