

GATES
GATES
G25180-0608X
GATES GATES
Description
G25180-0608X HYDRAULIC HOSE COUPLING ; POR 6G-8FJX90M BULK FJIC 37 SWL 100/PAK
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.374" Hose Inside Diameter; JIC 37 Deg Flare Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.8 FJX End Connection Type; 3/4"-16 End Connection Size; 0.945" Nut Size; 2.213" Cutoff Size; 3.311" Length1.614" Drop Size
Part #
71034725
BDI #
1113021
Details
48.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G25180-0608X/p/1113021
Your Price
$ 48.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.1
EAN
0072053661071
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G25180-0608X
Manufacturer Internal Number
71034725
Weight / LBS
0.23
Product Detail
Hose Coupling
Product Specification
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.374" Hose Inside Diameter; JIC 37 Deg Flare Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.8 FJX End Connection Type; 3/4"-16 End Connection Size; 0.945" Nut Size; 2.213" Cutoff Size; 3.311" Length1.614" Drop Size
Long Description
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.374" Hose Inside Diameter; JIC 37 Deg Flare Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.8 FJX End Connection Type; 3/4"-16 End Connection Size; 0.945" Nut Size; 2.213" Cutoff Size; 3.311" Length1.614" Drop Size