GATES
GATES
G25225-0808
GATES GATES
Description
G25225-0808 HYDRAULIC HOSE COUPLING ; POR 8G-8MFFOR MALE FLAT-FACE O-RING
Hydraulic Adapter; 13/16-16 Thread Size; 3/4" Female Thread ID; Male Flat-Face O-Ring 8G-8Mffor
Part #
G25225-0808
BDI #
1116164
Details
31.51
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G25225-0808/p/1116164
Your Price
$ 31.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.14
EAN
0072053173345
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Hydraulic
Weight / LBS
0.3
Product Detail
Hydraulic Adapter
Product Specification
Hydraulic Adapter; 13/16-16 Thread Size; 3/4" Female Thread ID; Male Flat-Face O-Ring 8G-8Mffor
Long Description
Hydraulic Adapter; 13/16-16 Thread Size; 3/4" Female Thread ID; Male Flat-Face O-Ring 8G-8Mffor