

GATES
GATES
G25230-0806X
GATES GATES
Description
G25230-0806X HYDRAULIC HOSE COUPLING ; POR 8G-6FFORX FEMALE FLAT-FACE 100/PAK
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.5" Hose Inside Diameter; 0.866" Stem Diameter; O-Ring Face Seal Fitting Type; Straight Configuration; Steel; TuffCoat Plated; O-Ring Seal Type; Flat Face O-Ring Location; Swivel; No.6 FFORX End Connection Type; 1-1/16"-16 End Connection Size; 0.866" Nut Size; 2.299" Cutoff Size; 3.776" Length
Part #
71041914
BDI #
1116082
Details
38.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G25230-0806X/p/1116082
Your Price
$ 38.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.16
EAN
0770075421450
Product Group - BDI
F02172
Harmonized Tariff Code
8412.90.90.15
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G25230-0806X
Manufacturer Internal Number
71041914
Weight / LBS
0.35
Product Detail
Hose Coupling
Product Specification
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.5" Hose Inside Diameter; 0.866" Stem Diameter; O-Ring Face Seal Fitting Type; Straight Configuration; Steel; TuffCoat Plated; O-Ring Seal Type; Flat Face O-Ring Location; Swivel; No.6 FFORX End Connection Type; 1-1/16"-16 End Connection Size; 0.866" Nut Size; 2.299" Cutoff Size; 3.776" Length
Long Description
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.5" Hose Inside Diameter; 0.866" Stem Diameter; O-Ring Face Seal Fitting Type; Straight Configuration; Steel; TuffCoat Plated; O-Ring Seal Type; Flat Face O-Ring Location; Swivel; No.6 FFORX End Connection Type; 1-1/16"-16 End Connection Size; 0.866" Nut Size; 2.299" Cutoff Size; 3.776" Length