GATES
GATES
G25830-0606
GATES GATES
Description
G25830-0606 HYDRAULIC HOSE COUPLING ; POR 6G-6FBSPORX 3/8" HOSE ID G3/8"-19
Tube Coupling; Straight; Series-G25; 3/8" X 3/8-19 Nominal; Hose X Female BSPP O-Ring Swivel; 22MM Nut Hex; 1.74" LG; Steel; Industry Standards-ASTMb; Domestic
Part #
G25830-0606
BDI #
1112900
Details
30.22
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G25830-0606/p/1112900
Your Price
$ 30.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183107
Weight / Kilogram
0.091
EAN
0072053401226
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Tube
Product Detail
Tube Coupling
Product Specification
Tube Coupling; Straight; Series-G25; 3/8" X 3/8-19 Nominal; Hose X Female BSPP O-Ring Swivel; 22MM Nut Hex; 1.74" LG; Steel; Industry Standards-ASTMb; Domestic
Long Description
Tube Coupling; Straight; Series-G25; 3/8" X 3/8-19 Nominal; Hose X Female BSPP O-Ring Swivel; 22MM Nut Hex; 1.74" LG; Steel; Industry Standards-ASTMb; Domestic

