https://www.bdiexpress.com/medias/INDGATCPLGXX-C14-MP-SSG40100S-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNDV8aW1hZ2UvanBlZ3xhRGN4TDJoa1lpOHhNRE13TkRNMU1UY3pNVGMwTWk5SlRrUkhRVlJEVUV4SFdGaGZRekUwWDAxUVgxTlRSelF3TVRBd1UxOHhRVTVIVWw4ek1EQjRNekF3TG1wd1p3fDFmMTMyY2ZkNzU0ZjRmNjQ4ZTllYTdmZjIyZDM0N2U4MTA2M2Q0Y2QyZjAxMTQ2MzI3Y2Q1OTY0MjQ1OTIxNmE
https://www.bdiexpress.com/medias/INDGATCPLGXX-C14-MP-SSG40100S-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNDV8aW1hZ2UvanBlZ3xhRGN4TDJoa1lpOHhNRE13TkRNMU1UY3pNVGMwTWk5SlRrUkhRVlJEVUV4SFdGaGZRekUwWDAxUVgxTlRSelF3TVRBd1UxOHhRVTVIVWw4ek1EQjRNekF3TG1wd1p3fDFmMTMyY2ZkNzU0ZjRmNjQ4ZTllYTdmZjIyZDM0N2U4MTA2M2Q0Y2QyZjAxMTQ2MzI3Y2Q1OTY0MjQ1OTIxNmE
GATES
GATES
G40100-0808S
GATES GATES
Description
G40100-0808S HYDRAULIC HOSE COUPLING ; POR 8C14-8MP-SS MNPTF-30 CONE SEAT-SS
Hose Coupling; C14 Series; 0.406" Hose Inside Diameter; 0.875" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Stainless Steel; Thread Interference/Mated Angle Seal Type; 30 Deg Mating Angle; 60 Deg Thread Angle; No.8 MP End Connection Type; 1/2"-14 End Connection Size; 1.32" Cutoff Size; 1.929" Length; For Air Compressor Discharge, Hot Oil and Fluid, Hot and Greasy Environment
Part #
G40100-0808S
BDI #
1115751
Details
107.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G40100-0808S/p/1115751
Your Price
$ 107.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.073
EAN
0072053319774
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G40100-0808S
Manufacturer Internal Number
775300045
Weight / LBS
0.16
Product Detail
Hose Coupling
Product Specification
C14 Series; 0.406" Hose Inside Diameter; 0.875" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Stainless Steel; Thread Interference/Mated Angle Seal Type; 30 Deg Mating Angle; 60 Deg Thread Angle; No.8 MP End Connection Type; 1/2"-14 End Connection Size; 1.32" Cutoff Size; 1.929" Length
Long Description
Hose Coupling; C14 Series; 0.406" Hose Inside Diameter; 0.875" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Stainless Steel; Thread Interference/Mated Angle Seal Type; 30 Deg Mating Angle; 60 Deg Thread Angle; No.8 MP End Connection Type; 1/2"-14 End Connection Size; 1.32" Cutoff Size; 1.929" Length; For Air Compressor Discharge, Hot Oil and Fluid, Hot and Greasy Environment

