https://www.bdiexpress.com/medias/INDGATCPLGXX-C14-FJSX-B-G401S-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNjF8aW1hZ2UvanBlZ3xhRE00TDJnNE5pOHhNRE13TkRNMU1qRXlORGsxT0M5SlRrUkhRVlJEVUV4SFdGaGZRekUwWDBaS1UxaGZRbDlITkRBeFUxOHhRVTVIVWw4ek1EQjRNekF3TG1wd1p3fGM2OGU3Yjg3MzA0Yzg3OWVlZjQ3NGU2ODFkYWQyZThkOGRhZTk3N2E3NmJjYjNhNGJiYmRiYjRhZjA0ODkwNGE
https://www.bdiexpress.com/medias/INDGATCPLGXX-C14-FJSX-B-G401S-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNjF8aW1hZ2UvanBlZ3xhRE00TDJnNE5pOHhNRE13TkRNMU1qRXlORGsxT0M5SlRrUkhRVlJEVUV4SFdGaGZRekUwWDBaS1UxaGZRbDlITkRBeFUxOHhRVTVIVWw4ek1EQjRNekF3TG1wd1p3fGM2OGU3Yjg3MzA0Yzg3OWVlZjQ3NGU2ODFkYWQyZThkOGRhZTk3N2E3NmJjYjNhNGJiYmRiYjRhZjA0ODkwNGE
GATES
GATES
G40170-0808S
GATES GATES
Description
G40170-0808S HYDRAULIC HOSE COUPLING ; POR 8C14-8FJSX-SS FJIC 37/SAE 45
Hose Coupling; C14 Series; 0.406" Hose Inside Diameter; Dual Seat FJX/SAE Fitting Type; Straight Configuration; Stainless Steel; Mated Angle Seal Type; 37/45 Deg Mating Angle; Swivel; No.8 FJSX End Connection Type; 3/4"-16 End Connection Size; 0.875" Nut Size; 1.13" Cutoff Size; 1.299" Length; For Air Compressor Discharge, Hot Oil and Fluid, Hot and Greasy Environment
Part #
G40170-0808S
BDI #
1115742
Details
96.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G40170-0808S/p/1115742
Your Price
$ 96.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.068
EAN
0072053435696
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G40170-0808S
Manufacturer Internal Number
775300155
Weight / LBS
0.15
Product Detail
Hose Coupling
Product Specification
C14 Series; 0.406" Hose Inside Diameter; Dual Seat FJX/SAE Fitting Type; Straight Configuration; Stainless Steel; Mated Angle Seal Type; 37/45 Deg Mating Angle; Swivel; No.8 FJSX End Connection Type; 3/4"-16 End Connection Size; 0.875" Nut Size; 1.13" Cutoff Size; 1.299" Length
Long Description
Hose Coupling; C14 Series; 0.406" Hose Inside Diameter; Dual Seat FJX/SAE Fitting Type; Straight Configuration; Stainless Steel; Mated Angle Seal Type; 37/45 Deg Mating Angle; Swivel; No.8 FJSX End Connection Type; 3/4"-16 End Connection Size; 0.875" Nut Size; 1.13" Cutoff Size; 1.299" Length; For Air Compressor Discharge, Hot Oil and Fluid, Hot and Greasy Environment

