https://www.bdiexpress.com/medias/INDGATCPLGXX-GLX-MPX-G44105-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NzB8aW1hZ2UvanBlZ3xhR1F4TDJnMU5DOHhNRE13TkRNME1UY3pOelV3TWk5SlRrUkhRVlJEVUV4SFdGaGZSMHhZWDAxUVdGOUhORFF4TURWZk1VRk9SMUpmTXpBd2VETXdNQzVxY0djfGU4ZDNlYzc0ZmYyMTcwM2JlMDkyNzgwZjYyZTE5MGNmMmVhNDFiYmQwYzZkOGJiNmU1MGMzOWFmNzE2MGJjZGE
https://www.bdiexpress.com/medias/INDGATCPLGXX-GLX-MPX-G44105-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NzB8aW1hZ2UvanBlZ3xhR1F4TDJnMU5DOHhNRE13TkRNME1UY3pOelV3TWk5SlRrUkhRVlJEVUV4SFdGaGZSMHhZWDAxUVdGOUhORFF4TURWZk1VRk9SMUpmTXpBd2VETXdNQzVxY0djfGU4ZDNlYzc0ZmYyMTcwM2JlMDkyNzgwZjYyZTE5MGNmMmVhNDFiYmQwYzZkOGJiNmU1MGMzOWFmNzE2MGJjZGE
GATES
GATES
G44105-0606
GATES GATES
Description
G44105-0606 HYDRAULIC HOSE COUPLING ; 6GLX-6MPX
Hose Coupling; GLX Series; Crimped Solution; 0.374" Hose Inside Diameter; 0.625" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference Seal Type; 60 Deg Thread Angle; Swivel; No.6 MPX End Connection Type; 3/8"-18 End Connection Size; 0.875" Nut Size; 1.717" Cutoff Size; 2.811" Length; For Use With All Type of Textile-Reinforced Hose
Part #
G44105-0606
BDI #
1113085
Details
37.41
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G44105-0606/p/1113085
Your Price
$ 37.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.113
EAN
0770075382409
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G44105-0606
Manufacturer Internal Number
710700575
Weight / LBS
0.25
Product Detail
Hose Coupling
Product Specification
GLX Series; Crimped Solution; 0.374" Hose Inside Diameter; 0.625" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference Seal Type; 60 Deg Thread Angle; Swivel; No.6 MPX End Connection Type; 3/8"-18 End Connection Size; 0.875" Nut Size; 1.717" Cutoff Size; 2.811" Length
Long Description
Hose Coupling; GLX Series; Crimped Solution; 0.374" Hose Inside Diameter; 0.625" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference Seal Type; 60 Deg Thread Angle; Swivel; No.6 MPX End Connection Type; 3/8"-18 End Connection Size; 0.875" Nut Size; 1.717" Cutoff Size; 2.811" Length; For Use With All Type of Textile-Reinforced Hose
